Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Composite Rod Stock

15 Results

G-10/FR-4 Garolite Rods

G-10/FR-4 Garolite Rods
G-10/FR-4 garolite rods are ideal for material handling applications in need of puncture resistance. These rods provide versatile and all-around composite and impact protection. Units are composed of a glass woven fabric base with a flame-retardant epoxy resin binder. Garolite rods are available in a wide variety of sizes.
CompareImageLengthDiameterTensile StrengthTemperature RangeColorModel #Price
G-10/FR-4 Garolite Rod - 2" Diameter x 3 ft. Long
36 in
2 in
36000 psi
-70 to 300 °F
Green
WBB2320368$319.95
G-10/FR-4 Garolite Rod - 1-1/2" Diameter x 1 ft. Long
12 in
1-1/2 in
36000 psi
-70 to 300 °F
Green
WBB2320357$76.95
G-10/FR-4 Garolite Rod - 1/2" Diameter x 3 ft. Long
36 in
1/2 in
36000 psi
-70 to 300 °F
Green
WBB2320366$36.95
G-10/FR-4 Garolite Rod - 1" Diameter x 1 ft. Long
12 in
1 in
36000 psi
-70 to 300 °F
Green
WBB2320360$50.95
G-10/FR-4 Garolite Rod - 2" Diameter x 1 ft. Long
12 in
2 in
36000 psi
-70 to 300 °F
Green
WBB2320356$129.95

Carbon Fiber Rods

Carbon Fiber Rods
Carbon fiber rod stock can accommodate building projects that require robust rigidity and low weight. The carbon fiber rods are ideal for applications where front-to-back strength is important such as airplanes, boats, and bicycles. Many different sizes are available.

XX Garolite Rods

XX Garolite Rods
XX Garolite rods are suitable for a template or backup material. Each unit features a sturdy paper base embedded with a phenolic resin binder. Garolite rods offer moderate-level mechanical strength and high-level electrical strength for a variety of machining applications. Many sizes are available.