Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ceiling Tiles

Ceiling tiles are versatile modular panels crafted from materials like mineral fiber, PVC, or metal, serving essential functions such as noise reduction, insulation, and maintenance accessibility in commercial, educational, medical, and hospitality environments. Lay-in ceiling tiles are engineered with fire-retardant properties, ensuring enhanced safety and compliance with building codes. Heavy duty ceiling tiles are suitable for both commercial and residential use.
340 Results

Mineral Ceiling Tiles & Grid Framing

Mineral Ceiling Tiles & Grid Framing
Our premium mineral fiber ceiling tiles and grid framing are ideal for commercial and institutional use. Fire retardant and durable, our mineral ceiling panels come in various colors and styles. The grid framing is available in white and black powder coating to match any setting. Create your desired ceiling design with easy installation.
CompareImageColorMaterialWidthLengthLight ReflectionBrandModel #Price
USG 2210 Radar™ ClimaPlus™ Ceiling Panels, Mineral Fiber, White, 24" x 24", 16/Pack
White
Mineral Fiber
24 in
24 in
0.84
USG
WBB1627277as low as

$159.95

Save $10.00 (6%)
USG 76975 Eclipse™ ClimaPlus™ Ceiling Panels, Mineral Fiber, White, 24" x 24", 12/Pack
White
Mineral Fiber
24 in
24 in
0.86
USG
WBB1627287$249.95
USG Radar™ Fire Rated Ceiling Tile, Mineral Fiber, 48" x 24", White, 8/Pack
White
Mineral Fiber
48 in
24 in
0.84
USG
WBB3219878$199.95
USG 4221 Olympia™ ClimaPlus™ Ceiling Panels, Mineral Fiber, White, 24" x 24", 16/Pack
White
Mineral Fiber
24 in
24 in
0.86
USG
WBB1627272$209.95
USG 2410 Radar™ ClimaPlus™ Ceiling Panels, Mineral Fiber, White, 48" x 24", 8/Pack
White
Mineral Fiber
24 in
48 in
0.84
USG
WBB1627268$165.95
USG 3270 Sheetrock™ Ceiling Panels, Gypsum Panel, White, 48" x 24", 4/Pack
White
Gypsum Panel
24 in
48 in
0.77
USG
WBB1627290$93.95
USG 2220 Radar™ ClimaPlus™ Ceiling Panels, Mineral Fiber, White, 24" x 24", 16/Pack
White
Mineral Fiber
24 in
24 in
0.84
USG
WBB1627265$199.95
USG 560 Fissured™ Ceiling Panels, Mineral Fiber, White, 24" x 24", 16/Pack
White
Mineral Fiber
24 in
24 in
0.81
USG
WBB1627267$149.95
USG 3260 Sheetrock™ Ceiling Panels, Gypsum Panel, White, 24" x 24", 4/Pack
White
Gypsum Panel
24 in
24 in
0.77
USG
WBB1627293$45.95
USG 76775 Eclipse™ ClimaPlus™ Ceiling Panels, Mineral Fiber, White, 24" x 24", 12/Pack
White
Mineral Fiber
24 in
24 in
0.86
USG
WBB1627274$249.95
Showing 1-10 of 29 results

PVC Ceiling Tiles & Grid Framing

PVC Ceiling Tiles & Grid Framing
PVC ceiling tiles and grid framing provide a lightweight, easy-to-install alternative to traditional drop-ceiling systems. They come in a variety of colors, styles, and textures to fit any decor style and offer easy access to pipes and wiring. Quickly enhance the look of any room, office, or store with this durable and cost-effective solution.
Showing 1-10 of 40 results

Lay-In Ceiling Tiles

Lay-In Ceiling Tiles
Lay-in ceiling tiles enhance the look of any ceiling while offering easy installation on a suspended grid system. They excel in sound control and fire protection. Lay-in ceiling tiles are suitable for commercial and residential spaces. Color finishes and dimensions vary per model.
Showing 1-10 of 74 results

Genesis Polycarbonate Light Panels

Genesis Polycarbonate Light Panels
Genesis polycarbonate light panels are revolutionary ceiling panels that diffuse light, making them ideal for commercial or residential applications. These ceiling light panels are lightweight, easy to install, and feature a smooth, white finish that will not yellow or corrode. They are made from 100% recyclable materials and come in various sizes.

Glue-Up Ceiling Tiles

Glue-Up Ceiling Tiles
Our glue-up ceiling tiles offer a seamless solution for enhancing ceiling surface texture. Available in various colors, dimensions, and patterns, they elevate any decor. Installation is simple with adhesive application, eliminating the need for nails or screws. These ceiling glue-up tiles can be painted to match your walls, providing endless design possibilities.
Showing 1-10 of 48 results

Tin Ceiling Tiles & Crown Molding

Tin Ceiling Tiles & Crown Molding
Tin ceiling tiles & crown molding are available in various colors and sizes to suit any room design. Choose from faux ceiling tin tiles and matching trim corners, or shop crown molding trim to cover your existing tiles. Quality craftsmanship ensures a long-lasting product that withstands temperature and humidity changes.
Showing 1-10 of 146 results