- Handle bulk linen or refuse transport and collection with ease
- Lower, wider cut-out for easy loading/unloading with less strain
- Tapered floor design with larger drain slots allows for more efficient drainage
- Light to heavy loads maneuver easily on heavy-duty 6" non-marking polyurethane casters
- Constructed of a heavy-duty polyethylene tub mounted to a powder coated steel base
Royal Basket Trucks® Bulk Poly Truck, 48 Cu. Ft., Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$999.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 28 in |
| Height | 68-1/2 in |
| Weight Capacity | 800 lbs |
| Weight | 123 lbs |
| Wheel Diameter | 6 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Hopper Front Bulk Truck |
| Color | Blue |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 38 bu |
| Capacity | 48 ft³ |
| Material | Polyethylene/Steel |
| Manufacturers Part Number | R48-BLX-BPA-6UNN |
| Brand | Royal Basket Trucks |