Lorell Bulletin Bar Self-Sealing Cork - Aluminum Frame - 36" Wide
Write a Review
|
Questions & Answers (0)
Product Description
Tack up notes and reminders with this natural cork bulletin bar that won't take up a lot of space. Self-healing cork surface eliminates unsightly pinholes. Bulletin bar is framed with smooth, anodized aluminum. Easily install to any wall. Ends of multiple bars can be joined to increase display length. Bulletin bar strips include three pushpins.
PRICE
$24.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 7/8 in |
| Board Size (W x H) | 36 x 7/8 in |
Product Details
| Type | Bulletin Bar |
| Frame Color Family | Silver |
| Color | Natural |
| Surface Material | Cork |
| Style | Cork Bar |
| Description | Bulletin Bar Self-Sealing Cork |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | 49534 |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | Lorell |