Five Star Mfg Bumper Rack 16"Arms, Aluminum, 38"L x 1-1/2"W x 17"H, Set of 4
Write a Review
|
Questions & Answers (0)
Product Description
Includes 4 fully welded brackets predrilled for wall mounting. Space them to suit your application. The gusseted arms rake up 15o to keep bumpers and hanging parts from falling. The name is Bumper Rack but all kinds of shops use them for hanging storage or as a base structure for shelves.
Five Star Auto body products are designed for long life and easy storage. Product is adjustable or collapsible so that it can be stored under tables or hung on the wall when not in use. The rack is made from aircraft-grade, tempered aluminum for lightweight strength that will never rust. Limited 1 year for defects in materials or workmanship.
Five Star Auto body products are designed for long life and easy storage. Product is adjustable or collapsible so that it can be stored under tables or hung on the wall when not in use. The rack is made from aircraft-grade, tempered aluminum for lightweight strength that will never rust. Limited 1 year for defects in materials or workmanship.
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/16 ft in |
| Width | 1-1/2 in |
| Height | 17 in |
| Weight | 11 lbs |
Product Details
| Assembly Required | No |
| Type | Bumper Rack |
| Capacity | 400 |
| Material | Aluminum |
| Package Quantity | 4 |
| Description | Bumper Rack |
| Manufacturers Part Number | BR6 |
| Brand | Five Star Mfg |
Warranty
| Warranty | 1 |