Keysco Bumper Stand, Steel, 40"W x 18"D x 46-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco Bumper Stand is designed to hold the entire bumper securely. The tubes exted to firmly hold the "floppy ends" of plastic bumpers. This stand adjusts up and down, in and out.
PRICE
$569.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 18 in |
| Height | 46-1/2 in |
| Weight | 22 lbs |
| Max Height | 55 in |
| Low Height | 40 in |
Product Details
| Assembly Required | Yes |
| Type | Bumper Stand |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 77782 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |