Keysco Mobile Mechanics Tool Cart, Steel, 20"W x 28"D x 52"H, 100Lbs Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco Mobile Tool Tray is excellent for all under the hood services or any type of diagnostic services. Featuring an adjustable working height from 33 inches up to 52 inches to accommodate a large variety of vehicles from small cars to large trucks and SUVs. Although this work stand is designed for automotive applications, the uses are endless given its adjustable height and mobility on the job site.4 - 3" Casters
PRICE
$359.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 |
| Width | 20 in |
| Depth | 28 in |
| Height | 52 in |
| Weight | 22 lbs |
| Low Height | 33 in |
Product Details
| Assembly Required | Yes |
| Type | Mobile Mechanics Tool Cart |
| Color | Gray |
| Capacity | 100 |
| Material | Steel |
| Description | Mechanics Tool Cart |
| Package Quantity | 1 |
| Manufacturers Part Number | 78035 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |