Reynolds Wrap® Interfolded Aluminum Foil Sheets, 9"L x 10-3/4"W, Silver, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Convenient pop-up foil sheets dispense one at a time.
PRICE
$339.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 0.75 ft |
| Width | 10-3/4 in |
Product Details
| Style | Pop-Up |
| Type | Food Wrap-Aluminum Foil |
| Material | Aluminum |
| Package Quantity | 6 Boxes/Case |
| Description | Interfolded Foil Sheets |
| Color | Silver |
| Manufacturers Part Number | REY 711 |
| Brand | Reynolds Wrap |