Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protex Safe

Model # :WBB2137544

MPN #: HD-34C

Protex Burglary Safe with a Drop Slot & Electronic Lock HD-34C 14-1/8" x 12-3/4" x 13" Gray

Product Description
Overview:
  • Active chrome locking bolts 1-1/4" diameter
  • This line of safes is an excellent choice for your business
  • Battery powered electronic digital lock
  • Battery power override
  • Mechanical key override
  • Drop-slot on top
  • 4 Pre-drilled anchor holes (bottom)
  • Bolting hardware included for concrete floors
  • Electrostatic powder-coat with fine anti-corrosion and rustproof materials are applied for durability
  • 3" thick door with 3/8" solid steel-plate to prevent prying

Specifications:
  • Exterior Dimensions: 14-1/8" (W) x 13" (H) x 12-3/4" (D)
  • Interior Dimensions: 14" (W) x N/A (H) x 10" (D)
  • Door Clearance: 10-3/4" (W) x 11-1/2" (H)
  • Door Thickness: 3" (1/4" solid steel plate)
  • Drop Slot: 7" (W) x 5/8" (D)
  • Cubic Feet: 0.7
  • Weight: 42 Lbs.
PRICE
$295.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/8 in
Depth12-3/4 in
Height13 in
Inside Width14 in
Inside Depth10 in
Inside Height8 in
Weight42 lbs

Product Details

Lock TypeElectronic Keypad Lock
TypeSafe
ColorGray
Door TypeRight HInged Door
Deposit TypeTop Drop Slot Load
StyleDrop Safe
Capacity0.65 ft³
Number of Doors1
MaterialSteel
Package Quantity1
Manufacturers Part NumberHD-34C
BrandProtex Safe