Victor® 12-Digit Desktop Calculator, 1190, W/Cost/Margin, 6" X 7-3/4" X 1-1/4", Black
Write a Review
|
Questions & Answers (0)
Product Description
Desktop display calculator features a super large, easy-to-read, 12-digit tilt liquid crystal display (LCD). Cost-sell-margin keys allow you to solve CSM problems quickly and easily. Simply enter two variables, and the third appears. Other functions include three-key independent memory, tax rate keys, tax +/- keys, percent key, six decimal settings, round up/down feature, automatic constants, change sign key and backspace key. Calculator runs on solar power with battery backup.
PRICE
$35.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 7-4/5 in |
| Height | 1-1/3 in |
| Weight | 8 oz |
Product Details
| Supply Type | Basic Supplies |
| Type | Display Calculator |
| Color | Black |
| Style | Calculator |
| Solar Power | Yes |
| Description | Business Desktop Display Calculator |
| Manufacturers Part Number | 1190 |
| Number of Display Digits | 12 |
| Brand | Victor |
Warranty
| Warranty | 2 yr |