Canon® LS82Z Minidesk Calculator, 8-Digit LCD
|
Questions & Answers (0)
Product Description
User-friendly calculator with great layout and large crystal clear display. Eye-angled upright display helps prevent overhead glare and eyestrain. Solar/battery dual-powered for use no matter the lighting conditions. Power Source(s): Battery; Solar; Display Notation: Numeric; Number of Display Digits: 8.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$15.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Depth | 4-2/5 in |
| Height | 4-2/5 in |
| Size | 3 1/2 x 4 2/5 |
| Display Characters Height | 15 mm |
Product Details
| Memory | 3-Key |
| Supply Type | Basic Supplies |
| Type | Display Calculator |
| Display Angle | Fixed |
| Color | Gray |
| Style | Calculator |
| Wall Mountable | Yes |
| Replacement Battery Type | 1.5V Silver Oxide, EVE-389BP |
| Display Notation | Numeric |
| Solar Power | Yes |
| Description | Minidesk Calculator |
| Manufacturers Part Number | 4075A007AA |
| Number of Display Digits | 8 |
| Brand | Canon |