Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3205443

MPN #: CST-VE-6X2MA-R

Vestil CST-VE Rigid Caster 6" Dia. x 2"W, 1200 lb. Capacity, Semi-Steel, Silver

Product Description
This semi steel caster offers a high capacity, extreme abrasion resistance, and long term durability. Semi steel casters feature strength, impact resistance, cost efficiency, and high operating temperatures.

Features:
  • Temperature rating -45° to 800° F
  • Zerk fitting
  • High capacity
  • Precision ball bearing


PRICE
$31.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Height7-1/2 in
Weight Capacity1200 lbs
Weight6 lbs
Wheel Diameter6
Plate Size4 x 4-1/2 in
Bolt Spacing2-5/8 x 3-5/8 to 3 x 3 in

Product Details

Assembly RequiredNo
Wheel MaterialSemi-Steel
TypeMedium Duty
Brake TypeNo Brake Included
ColorSilver
SeriesCST-VE
Caster TypeRigid
Package Quantity1
Manufacturers Part NumberCST-VE-6X2MA-R
BrandVestil

Warranty

Warranty1