- Welding and UL Welding CableQuickFlex Welding Cable
- Abrasion, salt, and chemical resistant insulation
- Insulation is flame retardant
- Temperature rated 22°F (10°C), good flame resistance
- Rated 600V
- Fine stranded copper conductor for maximum conductivity and flexibility
Quick Cable 164580-025 Gardian Solderless Butt Connector, 8 Gauge, 25 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$39.95
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge | 8 ga |
Product Details
| Manufacturers Part Number | 164580-025 |
| Material | Polyolefin |
| Package Quantity | 25 PCS/Bag |
| Description | Gardian Solderless Butt Connector |
| Brand | Quick Cable |