Whynter BWR-281DZ - Wine Refrigerator Built-In Dual Temperature Zone, 28 Bottle Capacity
Write a Review
|
Questions & Answers (0)
Product Description
28 bottle Dual Zone Built-In Wine Refrigerator offers premium quality and innovative design ideal for home or restaurant
PRICE
$929.00
This product will be restocked by Feb 15, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 24 in |
| Height | 34 in |
| Cord Length | 5 Feet ft |
Product Details
| Light | Yes |
| Bottle Capacity | 28 standard 750ml Wine Bottles |
| Door Swing | RHD |
| Wattage | 100 W |
| Defrost Type | Manual |
| Number of Shelves | 5 |
| Manufacturers Part Number | BWR-281DZ |
| Reversible Door | Yes |
| Shelf Material | Stainless Steel, Wood Front |
| Brand | Whynter |
| Type | Freestanding |
| Color | Silver |
| Amperage | 1 A |
| Temperature Range | 40 To 65 °F |
| Door Material | Stainless Steel, Glass |
| Voltage | 115 V |
| Description | Dual Temperature Zone Built-In Wine Refrigerator |
| Thermostat Type | Digital |
| Cooling Type | Compressor |
| Refrigerant Type | R600A |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | ETL |