Whynter BWR-171DS - Elite Wine Refrigerator, Stainless Steel Door, Dual Zone Built-In, 17 Bottles
Write a Review
|
Questions & Answers (0)
Product Description
Elite Built-in 17 Bottle Wine Refrigerator with dual zone and high end seamless stainless steel door has no additional overhang when opened. Full featured with double paned smoked glass, curved handlebar, open door warning, and Sabbath mode
See price in cart
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 23 in |
| Height | 33 in |
| Cord Length | 5 Feet ft |
Product Details
| Light | Yes |
| Bottle Capacity | 17 standard 750ml Wine Bottles |
| Door Swing | RHD |
| Wattage | 100 W |
| Defrost Type | Manual |
| Number of Shelves | 5 |
| Manufacturers Part Number | BWR-171DS |
| Reversible Door | Yes |
| Shelf Material | Wire, Stainless Steel Front |
| Brand | Whynter |
| Type | Built In |
| Color | Silver |
| Amperage | 1 A |
| Temperature Range | 41 To 72. °F |
| Door Material | Stainless Steel, Glass |
| Voltage | 115 V |
| Description | Dual Zone Built-in Wine Refrigerator |
| Thermostat Type | Digital |
| Cooling Type | Compressor |
| Refrigerant Type | R600A |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | ETL |