The Dynarex DynaGo Flex rollator is a 4-wheel rollator that gives patients the flexibility to adjust their seat height easily while in a variety of locations. The ergonomic design accommodates patients up to 300 lb. and is ideal for hospitals, medical facilities, long-term care residences, and homecare environments. The Dynarex DynaGo Flex is a 4-wheel rollator that provides patients with the flexibility to move their seat up and down based on their needs. The compact, ergonomic design allows patients to maneuver through narrow spaces and over uneven surfaces, both indoors and out. The sleek, aluminum frame provides lightweight support without sacrificing sturdiness. It ships in a smaller box, due to its removable adjustable parts. Ideal for use in hospitals, retirement homes, rehabilitation facilities, and at home.
Features:- Lightweight and compact aluminum frame with 6" non-marking wheels
- Tool-free removable, curved, padded backrest
- Removable legs and handles for easy shipping and transport
- Easily folds for convenient transport and storage
- Weight capacity 300 lb.
- Compare Dynarex DynaGo Flex to RTL10261RD by Drive DeVilbiss Healthcare
- Limited Lifetime Warranty