Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Drive Medical

Model # :WBB985372

MPN #: 10257RD-1

Drive Medical 10257RD-1 4-Wheel Walker Rollator with Fold Up Removable Back Support, Red

Product Description
Drive Medical 10257RD-1 4-Wheel Walker Rollator with Fold Up Removable Back Support, Red

Supreme Durability, Safety and Quality in keeping with Drive Medical's tradition of fine craftsmanship and unmatched value, this Four Wheel Rollator Walker with Fold Up Removable Back Support continues to lead the charge when it comes to design, quality and value. A mobility aid in a league all of its own, this walker comes highly recommended by those who seek strength, support, durability and comfort, all mixed with a touch of class. The Four Wheel Rollator Walker comes complete with a padded backrest which is hinged and is removable by folding it either up or down. It also arrives with comfortable seating along with a convenient carrying basket which you can use to store personal items. The 7.5 inch non-marring wheel casters are ideal for both indoor and outdoor use, as are the easy to use deluxe loop locks. But that's not all; you also get ergonomic handles that can be adjusted according to your height, making the gripping of handles especially convenient and comfortable, while eliminating undue stress on hands and joints. With the Four Wheel Rollator Walker as your travel companion, there is no need to overstretch yourself, because this rollator doubles as a comfortable and welcomed chair, giving you an opportunity to rest and refresh yourself anywhere and at any time. Go ahead... Experience the Drive Difference Now

Features and Benefits
  • Durable steel frame
  • Comes with durable, padded seat
  • Removable, hinged, padded backrest can be folded up and down
  • Comes with a basket to store personal items
  • 7.5" non-marring casters are ideal for indoor and outdoor use
  • Easy-to-use deluxe loop locks
  • Lever allows for independent handle height and angle adjustment

Product Specifications
  • Actual Product Weight: 20 lbs
  • Casters: 7.5"
  • Handle Height (Max): 37"
  • Handle Height (Min): 31"
  • Number of Wheels: 4
  • Overall Product Height: 31"
  • Overall Product Length: 25.5"
  • Overall Product Width: 23.5"
  • Primary Product Color: Red
  • Primary Product Material: Steel
  • Product Weight Capacity: 300 lbs
  • Seat Depth: 12"
  • Seat Width: 12"
  • Seat to Floor Height: 21"
  • Warranty: Limited Lifetime
PRICE
$129.95

1
1
Expected on or around 10/08/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-1/2 in
Width23-1/2 in
Height31 - 37 in
Weight Capacity300 lbs
Weight20 lbs
Seat Width12 in
Seat Depth12 in
Seat Height21 in
SizeStandard
Handle Height31 - 37 in

Product Details

TypeRollator
ColorRed
Casters7.5" Casters
AllergyLatex Free
MaterialSteel
Description4-Wheel Rollator with 7.5" Casters
Package Quantity1
Manufacturers Part Number10257RD-1
BrandDrive Medical

Warranty

WarrantyLifetime Limited