Milton® Valve Insertion Tool, 11-3/8"L
Write a Review
|
Questions & Answers (0)
Product Description
Milton 449 Valve Insertion Tool
Valve insertion tool is easy to use; simply thread valve onto end of valve insertion tool and lever through the rim hole. For the insertion or removal of snap in type tubeless tire valves.
Valve insertion tool is easy to use; simply thread valve onto end of valve insertion tool and lever through the rim hole. For the insertion or removal of snap in type tubeless tire valves.
PRICE
$16.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/8 in |
| Weight | 0.7 lbs |
Product Details
| Application | Valve Insertion Tool |
| Manufacturers Part Number | S-449 |
| Description | Valve Tool |
| Brand | Milton |