Milton 452 1 1/4" Plastic Valve Extension
Write a Review
|
Questions & Answers (0)
Product Description
1 1/4" plastic extensions extend through hole in the wheel cover for ease in inflating or checking tire pressure. Lightweight so it will not affect wheel balance.
PRICE
$2.49
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Weight | 0 lbs |
| Effective Length | 1-1/4 in |
| Thread Diameter | .305-32 |
Product Details
| Description | Valve Extension |
| Manufacturers Part Number | S-452 |
| Brand | Milton |