Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lockout Devices

Lockout devices are essential for any lockout or tagout safety procedures. Affix the devices to any designated equipment, preventing accidental or unauthorized operation. With bright colors and clear warning labels, the lockout devices are easily noticeable, enhancing workplace safety. The lockout devices are available in various sizes to accommodate different equipment types and are suitable for a variety of industrial machinery.
254 Results
Valve Lockouts

Valve Lockouts

CompareImageBrandFor Use WithMaterialWidthLengthColorModel #Price
Master Lock® S3081 Adjustable Ball Valve Lockout (1/2" - 2" valves)
Master Lock
Lockout Tagout
Thermoplastic
3 in
5-5/16
Red
Ships Same Day
WBB2245362
$33.70
ZING Ball Valve Lockout, 1.5" to 2.5" Diameter, 7250
Zing
Ball Valve
Plastic
4 in
11
Red
WBB2346323$48.95
ZING Ball Valve Lockout, 3/8" to 1.4" Diameter, 7249
Zing
Ball Valve
Plastic
4 in
3-3/4
Red
WBB2346326$37.95
Master Lock® Rotating Gate Valve Lockout Set
Master Lock
Safety Lockout/Tagout, Lockout Tagout, Valve Lockout
Plastic
-
-
Red
Ships Same Day
WBB729986
$241.37
NMC™ Ball Valve Lockout, Fits 3/8" - 1-1/4" Dia. Valves, Red
Accuform
Ball Valve
Plastic
-
-
Red
Ships Same Day
WBB67727
$36.95
ABUS V448 Ball Valve Lockout,  2 - 8" Diameter, Red, 00453 - Pkg Qty 3
Abus
Ball Valve
Plastic
2-1/2 in
12 in
Red
WBB1999601$82.95 ea.
Accuform KDD471 Lockout, Stopout® Gate Valve Lockout, Fits 2-1/2" - 5, Plastic
Accuform
Gate Valve
Plastic
2 in
5-1/2
Red
WBB2254008$21.25
Master Lock® Rotating Gate Valve Lockout, 2" To 5" Diameter
Master Lock
Lockout Tagout, Valve Lockout
Plastic
1-1/2 in
5
Red
Ships Same Day
WBB729909
$35.95
Brady Universal Ball Valve Lockout, Valve Lockout, Red
Brady
Ball Valve
Glass-Reinforced Nylon
6-3/16 in
-
Red
Ships Same Day
WB670521
$99.95
ZING 1 Piece - Steel Large Lockout, 7274
Zing
1-1/4 - 3 Valves
Steel
5 in
5
red
WBB2346297$37.95
Showing 1-10 of 78 results
Plug & Power Cord Lockouts

Plug & Power Cord Lockouts

Showing 1-10 of 20 results
Circuit Breaker, Fuse, & Panel Lockouts

Circuit Breaker, Fuse, & Panel Lockouts

Showing 1-10 of 64 results
Switch & Button Lockouts

Switch & Button Lockouts

Showing 1-10 of 15 results
Cable Lockouts

Cable Lockouts

Showing 1-10 of 27 results
Gas Cylinder Lockouts

Gas Cylinder Lockouts

Group Lock Boxes

Group Lock Boxes

Lockout Steering Wheel Covers

Lockout Steering Wheel Covers

Showing 1-10 of 27 results
Glad Hand Lockouts

Glad Hand Lockouts

Compressed Air Connection Lockouts

Compressed Air Connection Lockouts

Gun & Trigger Locks

Gun & Trigger Locks

Blind Flange Lockouts

Blind Flange Lockouts