Beta C51 Easy Trolley Utility Tool Cart, 440 lb. Capacity, 17-3/4"W x 31-1/2"D x 35-3/8"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Beta C51 utility cart features powder coated steel construction and allows a 440-pound static load capacity distributed over 3 shelves. All 3 shelves have a fitted, ribbed rubber mat for surface protection and the middle shelf has 2 attachable location points. This handy cart features and ergonomic handle and four 4" rubber casters, 2 fixed and 2 swivel, with one locking. Measures 17-3/4" W x 31-1/2" D x 35-3/8" tall and weighs 47 lbs. Assembly required with provided hardware.
PRICE
$439.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-3/4 in |
| Depth | 31-1/2 in |
| Height | 35-3/8 in |
| Weight Capacity | 440 lbs |
| Weight | 47 lbs |
| Caster Size | 4 in |
Product Details
| Assembly Required | Yes |
| Type | Utility Tool Cart |
| Color | Gray |
| Series | C51 |
| Number of Drawers | 0 |
| Style | Solid Top |
| Number of Shelves | 3 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 051000002 |
| Brand | Beta |
Warranty
| Warranty | Lifetime Limited yr |