Beta CX49-G Multi-Purpose Portable Diagnostic Tool Cart, 17-1/8"W x 18-1/8"D x 43-1/4"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The CX49, sturdy sheet metal construction diagnostic cart is ideal for your workshop or garage and can be used as a mobile workstation for diagnostic tools, laptops, testers and battery chargers. The trolley features a 2-tier top shelf designed for a monitor or laptop with pullout tray for a mini keyboard with tray dimensions of 14-7/8" wide x 6" deep. The cart also has 1 adjustable shelf and 1 fixed bottom shelf with a storage compartment below to store equipment. There are 4 side mounted cable holders for test equipment cords and cables with a retention bar to keep cords organized. The tool trolley also features 2 side mounted holders for parts, spray cans or bottles. The cart rolls on (2) 6" fixed rear solid casters and (2) 4" swivel front solid casters, one locking. This multi-use tool cart measures 17-1/8" W x 18-1/8" D x 43-1/4" H and weighs 88 pounds.
PRICE
$1,169.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/8 in |
| Depth | 18-1/8 in |
| Height | 43-1/4 in |
| Weight Capacity | 300 lbs |
| Weight | 88 lbs |
| Caster Size | 4, 6 in |
Product Details
| Assembly Required | Yes |
| Type | Diagnostic Tool Cart |
| Color | Gray |
| Series | CX49-G |
| Number of Drawers | 0 |
| Style | Multi-Functional |
| Number of Shelves | 3 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 049000102 |
| Brand | Beta |
Warranty
| Warranty | Lifetime Limited yr |