- Cable choker (7x19) designed to be wrapped around anchors to provide a very durable anchor point for lanyards or lifelines
- Great for welders or hot work areas
Wire Rope Choker Slings, DBI-Sala™ 5900550
Write a Review
|
Questions & Answers (0)
Product Description
CABLE CHOKER SLING (7X193/8" STAINLESS STEEL) W
PRICE
$289.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 ft |
| Width | 3/8 in |
| Weight Capacity | 5,000 lbs |
| Weight | 2 lbs |
| Size | One Size |
| Diameter | 3/8 in |
| Tensile Strength | 5000 |
Product Details
| Type | Strap & Cable Anchors |
| Color | Brown |
| Style | O-Ring |
| Install Type | Reusable |
| Material | Stainless Steel Wire |
| Description | Wire Rope Choker Slings, DBI/SALA 5900550 |
| Manufacturers Part Number | 7100231680 |
| Attachment Type | O-Ring |
| Brand | 3M DBI-SALA |
Compliance & Certifications
| Certifications | Meets or exceeds industry Standards including OSHA and ANSI |