Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB311832

MPN #: 7100228410

Roof Anchors, DBI-Sala™ 2103670

Product Description
Roof Anchors, DBI/SALA 2103670

Permanent Roof Anchor with Flashing and Cap - Model # 2103670. Permanent U-bolt roof anchor with integral D-ring, flashing and cap, fits up to 2 x 8 roof member.

Features:
  • Installs up to a 2 x 8 wood frame structure
  • Fast and easy bolt and clamp installation
  • Permanent installation type
  • Integral stainless steel D-ring tie-off point
  • Flashing included for complete leakage protection
  • Weather tight D-ring cap
  • Extremely corrosion resistant stainless steel construction
  • Extremely compact and lightweight design


PRICE
$139.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length75 in
Width8-3/4 in
Height11-1/4 in
Weight Capacity310 lbs
Weight3 lbs
SizeOne Size
Tensile Strength3600

Product Details

TypeRoof Anchor
Anchor MaterialSteel
ColorSilver
StyleD-Ring
Install TypePermanent
MaterialStainless Steel
DescriptionRoof Anchor
Manufacturers Part Number7100228410
Attachment TypeD-Ring
Brand3M DBI-SALA

Compliance & Certifications

CertificationsMeets or exceeds industry Standards including OSHA and ANSI