Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346081

MPN #: 7100261941

3M™ DBI-SALA® 2000300 Saflok® Steel Carabiner, Fixed, 310 Cap Lbs, 2" Gate Opening

Product Description
3M™ DBI-SALA® 2000300 Saflok® Steel Carabiner, Fixed, 310 Cap Lbs, 2" Gate Opening2000300

Our anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are fixed or mobile, and whether they are permanent or portable. They all must provide a secure point of attachment for a complete personal fall arrest system, and must be capable of supporting a load of 5,000 lbs. (22kN) or of meeting OSHA's criteria of a 2-to-1 safety factor.
  • 2 in. (51mm) gate opening steel carabiner
  • Self closing and triple-action locking gate for added safety
  • Highly corrosion resistant plated hardware
  • High strength steel construction
  • User friendly compact and lightweight design
PRICE
$229.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-2/3
Weight Capacity420 lbs
Gate Opening2 in
SizeOne Size
Tensile Strength5000

Product Details

Lock TypeFixed
TypeCarabiner
Anchor MaterialSteel
ColorSilver
StyleFixed
Install TypeReusable
MaterialZinc Plated steel
DescriptionSaflok® Steel Carabiner
Package Quantity1
Manufacturers Part Number7100261941
Brand3M DBI-SALA

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, ANSI Z359.1