Thermometers & Hydrometers
Availability
Type
Brand
Features
Length
Material
Color
Price
Related Products
Global Industrial™ Flex-Tip Oral Digital Stick Thermometer, Orange, 1/Pack Features: Soft gum shell and flexible probe design Temperature display in °C or °F Large LCD Screen Waterproof and break-resistant Oral and axillary temperature taking options Beeper alarm function Auto shut-off Mercury free Convenient storage case Specifications: Display: LCD digital Measuring Range: 32.0°C to 42.9°C (89.6°F to 109.2°F) Accuracy: ±0.1°C, 35.5°C to 42.0°C (±0.2°F, 95.9°F to 107.6°F) Measuring Time: Oral use in about 30 seconds ...
Featuring a case to protect from breakage, these total immersion thermometers are a compact 160mm (6.3"), making them ideal for field studies, waste water treatment and any "on-the-go" applications. Mercury free; contain blue organic liquid against lead-free, white back glass Tested and inspected by our USA quality team Traceable to NIST Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and TraceabilityCase options include: Plastic Window - encased in plastic with an open window Closed Plastic - housed in removable plastic case Closed ...
Designed for ultra-low temperature use to ensure that the meniscus will be visible in the appropriate low temperature applications, these thermometers feature mercury free liquid against lead-free, white back glass. Traceable to NIST Include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability Tested and inspected by our USA quality team For enhanced readability use thermometer magnifier B61400-7000Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services ...
Individually calibrated, these thermometers feature blue organic liquid fill against lead-free white back glass. Ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical/medical industry, manufacturing, dairies, breweries and distilleries Includes individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration Individually serialized
The Global Industrial™ Forehead and Ear Digital Thermometer is ideal for providing quick and accurate temperature readings in a variety of healthcare environments. This medical infrared thermometer can measure frontal forehead temperature and ear temperature and is commonly used for fever screening. The large font, LCD display is easy to read and displays temperatures in both °F and °C. A convenient thermometer carry case and magnetic probe cover are included. Features: With backlight, large font, concise and clear One-button operation, simple and convenient Free ...