Cambro CD1327110 - Camdolly Milk Crate Black Load Capacity 300 lbs.
Write a Review
|
Questions & Answers (0)
Product Description
Camdolly ®, 16-1/8"D x 29-1/4"L x 8-3/8"H, load capacity 300 lbs., black, NSF
PRICE
$265.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/8 in |
| Width | 16-1/2 in |
| Height | 30 in |
| Weight Capacity | 300 lbs |
| Deck Width | 16-1/2 in |
| Deck Length | 8-7/8 in |
| Deck Height | 30 in |
Product Details
| Type | Milk Crate Dolly |
| Deck Material | Polyethylene |
| Color | Black |
| Caster Type | (4) Swivel |
| Material | Polyethylene |
| Brand | Cambro |
Compliance & Certifications
| Certifications | NSF |