HEMCO® Canopy Hood Side Wall Panel, Fiberglass (per Side), 30"W x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
Optional side panels prevent cross drafts and further improve airflow while providing a way to contain chemical spills. Panel measures 36"H x 30"W. For use with HEMCO Canopy Hoods. This kit includes one wall panel and hardware only.
PRICE
$585.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 2 in |
| Height | 36 in |
Product Details
| Type | Fume Hood Accessories |
| Material | Composite Fiberglass |
| Description | Canopy Hood Side Wall Panel (Per Side) |
| Color | White |
| Manufacturers Part Number | 23000 |
| For Use With | HEMCO Canopy Hoods |
| Brand | Hemco |