Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hemco

Model # :WBB2247060

MPN #: 45823

HEMCO® SE AireStream Fume Hood with Explosion Proof Light, 96"W x 30"D x 59"H

Product Description
High efficiency, full duty fume hood in 48", 60", 72" and 96" widths. UniFlow SE AireStream fume hoods are designed for energy savings & maximum user protection. The aerodynamic face opening with airfoil provides uniform air flow through the fume chamber. A constant volume low flow hood with Vector baffle system directs the air through the fume chamber to the bell shaped exhaust collar with minimal turbulence.

Features:
  • Air By-pass low flow, constant air volume hood
  • Dual wall unitized construction, all non-metallic corrosion and fire resistant composite fiberglass construction
  • Vector AireStream baffle system and transition bell exhaust connection
  • Molded one-piece fume chamber with white glass-smooth surface with all coved corners
  • Vertical sash to be counter balanced 3/16" tempered safety glass with chemical resistant non-metallic PVC framing track and aerodynamic sash lift
  • A sash stop is installed at the 1/2 open position
  • Equipped with Explosion-proof light fixture
  • Class I Div II Group A B C & D, Class II Div II Group F & G, 115V/60Hz
  • U.L. listed fixture is installed but not wired
  • Must be field wired to comply with codes
Optional explosion proof switches, receptacles are available. Please contact Global's Customer Service for additional information - 888.978.7759.

PRICE
$25,045.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth30 in
Height59 in

Product Details

LightsExplosion Proof Light
TypeDucted Fume Hoods
ColorWhite
Hertz60 Hz
Voltage115 V
MaterialChemical Resistant Composite Fiberglass
DescriptionSE AireStream Fume Hood with Explosion Proof Light
Manufacturers Part Number45823
BrandHemco

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL 1805; ASHRAE-110, 1995; NFPA-45,2000; SEFA 1-2010