Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Mobile Patient Lift

Model # :WBB3798880

MPN #: MP-P10

Mobile Patient Lift BounceBack Seated Fall Recovery Lift w/ Dual Power Operation, 500 lb. Capacity

Product Description
The Bounce back Fall Recovery Lift Is A Powered, Seated Floor Lift Designed To Raise Individuals Safely Off The Floor Without Dangerous Manual Lifting, Reducing Injury Risk For Both The User And The Caregiver.

Unlike Inflatable Cushions That Require Awkward Floor Level Positioning Or Sling Lifts That Suspend A Person In The Air, The Bounce back Features A Solid Aluminum Seated Platform With A Sloped Entry Seat, Folding Armrests, And An Integrated Safety Belt. The Sloped Seat Makes It Easier For Users To Slide Onto The Platform After A Fall, While The Armrests And Seatbelt Keep Them Secure Throughout The Entire Recovery Process. This Allows The User To Recover Into A Fully Upright Seated Position, Restoring Dignity, Stability, And Confidence Without The Chaos Of Emergency Intervention.

Powered By A 24 Volt Electric Linear Actuator Lift System And Controlled By A Convenient Magnetic Remote, The Seat Raises Smoothly And Quietly From Just 1.2 Inches Off The Floor Up To 28.7 Inches, Bringing The User To A Ready To Stand Seated Height At A Controlled Speed Of 0.4 Inches Per Second. With A 500 Pound Working Load Capacity, The Bounce back Is Ideal For A Wide Range Of Users, Including Heavier Individuals Who May Not Be Suitable For Inflatable Floor Recovery Lifts.

The Bounce back Features Dual Power Operation, Running On Its Internal Lithium Ion Battery During Normal Use And Capable Of Plugging Directly Into A Wall Outlet If The Battery Is Low. This Ensures Uninterrupted Fall Recovery At Any Time, In Any Room. Smooth Rolling Wheels Allow A Single Caregiver To Transport The Lift Quickly To Wherever A Fall Has Occurred, Without Delay Or Strain.

Weighing 66.4 Pounds With A Compact Footprint Of 28 By 22 By 41.3 Inches, The Bounce back Is Built For Home Use, Assisted Living Communities, Rehabilitation Centers, And Professional Care Facilities Where Reliable, Repeatable Fall Recovery Performance Is Essential.

The Bounce back Is Designed Strictly For Non Emergency Fall Recovery Only. If A Serious Injury Is Suspected, Emergency Medical Services Must Always Be Contacted.

Features:
  • Powered Seated Fall Recovery Design: Lifts Users From The Floor Into A Fully Upright Seated, Ready To Stand Position Using A Stable Hard Seat Instead Of A Sling Or Inflatable Cushion.
  • 500 Lb Weight Capacity: Heavy Duty Construction Safely Supports Larger Users Who May Not Be Candidates For Inflatable Fall Recovery Devices.
  • Dual Power Operation: Operates On Internal Battery Power Or Directly From A Wall Outlet If The Battery Is Depleted For Uninterrupted Recovery.
  • Controlled Electric Lift System: Smooth Linear Actuator Raises The Seat From Just 1.2 Inches Off The Floor Up To 28.7 Inches For Safe, Gradual Recovery.
  • Folding Armrests For Support And Access: Armrests Provide Stability During Recovery And Fold Away For Easier Seat Access During Positioning.
  • Integrated Safety Belt: Keeps The User Securely Positioned Throughout The Lifting Process For Added Protection And Caregiver Confidence.
  • Magnetic Wired Hand Control With Status Indicator: Simple Up And Down Controls With A Visible Battery Status, Featuring A Magnetic Back That Securely Attaches To Any Part Of The Frame For Convenient Access During Use.
  • Wheeled Base For Easy Repositioning: Built In Wheels Allow Smooth Positioning During Setup And Recovery.
  • Ideal For Heavier Users: Designed For Individuals Who Require Stable Seated Recovery Instead Of Inflatable Assistance.
  • Non Emergency Fall Recovery Solution: Intended Strictly For Assisting Individuals Who Have Fallen Without Serious Injury.


PRICE
$989.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width22 in
Weight Capacity500
SizeUniversal

Product Details

TypeSeated Fall Lift
ColorGray/White
StyleElectric
MaterialAluminum
Package Quantity1
DescriptionBounceBack Seated Fall Recovery Lift
Manufacturers Part NumberMP-P10
DesignElectric Lift
BrandMobile Patient Lift