Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275686

MPN #: 13240

Drive Medical 13240 Battery Powered Patient Lift with 6-Point Cradle

Product Description
Drive Medical 13240 Battery Powered Patient Lift with Six Point Cradle

Features:
  • Heavy-gauge construction
  • Jumbo actuator pump with emergency button can switch to manual mode to lower patient down safely
  • Fast, easy charge from AC outlet
  • To charge, simply plug in unit. Battery does not need to be removed to be charged. Lift will not operate while plugged in
  • For home-care use
  • Audible warning when battery power falls below 50%


PRICE
$2,999.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length— in
Width24"-41 in. in
Height76 in. in
Weight Capacity451 lb
Weight108 lbs
Base Height4.75 in. in
SizeStandard
Boom Height27.5"-76" in
Base Clearance2 in.
Dimensions24"-41" Width Base in

Product Details

TypePatient Lift
ColorWhite
Casters5" Rear
StyleBattery Powered
MaterialSteel
DescriptionBattery-powered patient lift with Linak motor and adjustable base
Package Quantity1 Each
Manufacturers Part Number13240
Cradle Points6-Point
DesignElectric Lift
BrandDrive Medical

Warranty

WarrantyLimited Lifetime (Frame), 1 Year Limited (Electronics)