Qorpak GLA-00806 1oz (30ml) Clear Boston Round Bottle Only, 20-400 Neck Finish, Case of 48
Write a Review
|
Questions & Answers (0)
Product Description
Clear Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and sample or product visibility is important. Boston Round bottles feature a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; clear (flint) glass is appropriate when visibility is important but protection from UV rays is not necessary. These environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage.
Many types of plastic bottle caps are available for the Boston round kits, including the tolerant and versatile phenolic caps and polypropylene hole caps for injecting.
NOTE: Includes Bottle Only. Caps are NOT Included and Sold Separately.
Many types of plastic bottle caps are available for the Boston round kits, including the tolerant and versatile phenolic caps and polypropylene hole caps for injecting.
NOTE: Includes Bottle Only. Caps are NOT Included and Sold Separately.
PRICE
$50.95
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-1/8 in |
| Diameter | 31 mm |
Product Details
| Type | Glass Bottles & Jars |
| Neck Finish | 20-400 |
| Color | Clear |
| Capacity | 30 |
| Closure Type | Screw Thread |
| Includes | Bottle Only, No Cap |
| Material | Glass |
| Package Quantity | 48 |
| Description | Boston Round Bottle |
| Manufacturers Part Number | GLA-00806 |
| Brand | Qorpak |