- Bouffant Cap or Shoe Cover Dispenser, Holds one box of bouffant caps or shoe covers
- Keyholes for wall mounting
- Clear PETG Plastic
- Anywhere personal protective equipment is needed
- Fits Box(es) no larger than 11-3/16"W x 5-1/16"D x 11-1/8"H
- Made in the USA
Bowman® Single Protective Wear Dispenser, 11-3/8"W x 5-1/4"D x 11-1/4"H, Transparent
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$39.60
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-3/8 in |
| Depth | 5-1/4 in |
| Height | 11-1/4 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Protective Wear Dispenser |
| Color | Clear |
| For Use With | Anywhere Personal Protective Equipment Is Needed |
| Style | Bulk Beard & Boot Covers, Bulk Bouffant Caps, Bulk Shoe Covers, Bulk Sleeves |
| Mounting Location | Wall |
| Country of Origin | USA |
| Capacity | Single |
| Number of Shelves | 1 |
| Material | Plastic |
| Description | Single Protective Wear Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | BP-007 |
| Brand | Bowman |