Indicators & Taillights
Diameter
Voltage
For Use With
Brand
Type
Size
Length
Mounting Location
Width
Depth
Height
Color
Style
Price
Related Products
Buyers Products 2.875 Inch Rectangular Marker Clearance Light with Reflex has six LEDs and comes in a red colored lens with built-in reflector. Lights feature an internal Reflex optic, which eliminates the need for a separate reflector. They install using an integrated stud mount and are hard-wired, with a blunt cut lead and ring terminal. Marker lights are sold in bulk and backed with a limited lifetime warranty.
Individual Solar LED Barricade Light, Red 3 Way Switch, On/Off, Steady Burn, Flash, with wrench Features: Rechargeable battery (charges in 1 day) Visible from 3000+ feet High impact polypropylene case, weatherized, impervious to UV Operates for 5 nights on a single charge; begins operation when ambient light falls below 250 Lux High impact poly-carbonate lens Flash rate of 60 times per minute Weighs less than 2 pounds Swivels 90° on the base
The BFN 803 ESD Overhead ionizing blowers combine excellent ESD performance with user friendly features to create the premier Overhead ESD workstation solution. The ionizers are equipped with energy efficient LED task lights, to help alleviate eye strain, headaches and even have a positive effect on mood - all while saving on energy costs. Integrated emitter point cleaners, removable front and rear fan guards, and safety switches provide for safe, and easy maintenance access makes the BFN Overhead Ionizers very user friendly. BFN803 creates a dense and well-balanced ionization current. It ...
Emergency Safety Light is Affordable and Simple to Use! This 12V teardrop warning light is ideal for temporary mount situations for construction workers and snowplow operators who do not want to permanently mount a safety light. An excellent safety device for high-mileage commuters too! The magnetic base secures the light during operation and offers easy removal when the job is completed. Revolving safety light comes with a 10' power cord, cigarette plug adapter and backup replacement bulb.
The XPP-5465R Intrinsically Safe Helmet-Mounted Multi-Function Flashlight is the most versatile choice for helmet-mounted hands-free lighting. The 5465 outshines the competition with its powerful 360-lumen tightly-focused flashlight and a beam distance rating of 218 meters (715 feet). The user can also choose a lower 180-lumen setting for increased runtime. The 4640 also features a 25-lumen for 30 hours Survival Mode. The 5465 will fit on any Fire Helmet (or side-brim hard hat) regardless of whether it has an up-turned or down-turned brim thanks to the multi-angle mount that allows the ...