Indicators & Taillights
For Use With
Brand
Voltage
Diameter
Size
Type
Length
Mounting Location
Width
Depth
Height
Color
Style
Price
Related Products
Buyers Products 2.875 Inch Rectangular Marker Clearance Light with Reflex has six LEDs and comes in a red colored lens with built-in reflector. Lights feature an internal Reflex optic, which eliminates the need for a separate reflector. They install using an integrated stud mount and are hard-wired, with a blunt cut lead and ring terminal. Marker lights are sold in bulk and backed with a limited lifetime warranty.
Buyers Products 4.6 Inch Round LED Strobe Light has six LEDs and features a single flash pattern. The amber colored light has a black powder-coated aluminum housing and a stainless steel post mounting stud. Ideal for use with Buyers Products SaltDogg salt spreaders, the lights are rated IP67 for water and dust resistance. Lights are backed with a 5 year warranty.
Buyers Products 0.75 Inch Round Marker Clearance Lights are used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. The round marker lights have a single LED and are PC rated to produce a 90 degree angle left and right of center when properly mounted. This light comes in a red colored faceted lens and hardwired with .180 in. male bullet connectors. These lights are sold in bulk and backed with a limited lifetime warranty.
Buyers Products 0.75 Inch Round Marker Clearance Lights are used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. This round marker light has three LEDs and are PC rated to produce light at a 90 degree angle left and right of center when properly mounted. This light comes in an amber colored lens and hardwired with Stripped Lead connectors. These lights are sold in bulk and backed with a limited lifetime warranty.
Buyers Products 2.5 Inch Round Marker Clearance Lights with Reflex are commonly used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. This light is powered by four LEDs and comes with an amber colored lens. They feature an internal Reflex optic, which eliminates the need for a separate reflector. Lights have a PL-10 connection and are sold in bulk. Lights are backed with a limited lifetime warranty.