Indicators & Taillights
For Use With
Brand
Length
Voltage
Diameter
Depth
Width
Type
Height
Size
Mounting Location
Color
Price
Related Products
Buyers Products 2.875 Inch Rectangular Marker Clearance Light with Reflex has six LEDs and comes in a red colored lens with built-in reflector. Lights feature an internal Reflex optic, which eliminates the need for a separate reflector. They install using an integrated stud mount and are hard-wired, with a blunt cut lead and ring terminal. Marker lights are sold in bulk and backed with a limited lifetime warranty.
Buyers Products 4.6 Inch Round LED Strobe Light has six LEDs and features a single flash pattern. The amber colored light has a black powder-coated aluminum housing and a stainless steel post mounting stud. Ideal for use with Buyers Products SaltDogg salt spreaders, the lights are rated IP67 for water and dust resistance. Lights are backed with a 5 year warranty.
Buyers Products 40 LED Beacon has two flash patterns and can be permanently or magnetically mounted to any vehicle. This 12-24V amber light plugs into an accessory outlet and has a 10 ft long cord for mounting versatility and is backed with a five year warranty.
Buyers Products 2.5 Inch Round Marker Clearance Light is commonly used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. Powered by two LEDs, this light comes with an amber colored lens and uses a PL-10 style connection. Lights are sold in bulk and are backed with a limited lifetime warranty.
Buyers Products 3.75 Inch Rectangular Marker/Clearance Light Kit is used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. This Light has two LEDs with a red colored lens and features a dual male bullet style connection, which attaches to the mounting bracket that is sold seperately (Part # 5623750). Marker lights are sold in bulk and are backed with a limited lifetime warranty.