CAPDIS is the answer to discharging capacitors safely without the risk of electrical shock. CAPDIS is equipped with a 14" lead with two connector options - magnetic and alligator clip style. Features a LED indicator to let you know if capacitor is charged. For professional use only.
Supco CAPDIS Capacitor Discharge Pen
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 0.4 lbs |
Product Details
| Package Quantity | 1 |
| Description | Capacitor Discharge Pen |
| Color | Blue |
| Manufacturers Part Number | CAPDIS |
| Brand | Supco |
Related Products
Yellow Jacket® Deluxe Flaring Tool A full range 1/8" to 3/4" O.D. flaring tool for soft copper. Designed with the new R-410A flaring requirement in mind Self-centering yoke grips without marring or constricting tube Automatic tube height gauge for correct tubing height Multi-faceted burnishing cone rolls out smooth, polished flare seat for a positive seal Easy-to-use with four basic steps
Supco Bullet Piercing Valve 3/8" This Bullet Piercing Valve (large size) utilizes the same type of gasket found under the head plate of most air conditioning compressors. When installed, the gasket actually compresses the copper tubing .020" creating a permanent, leakproof seal that will withstand any pressure and temperature for the life of the unit.
The ATP1 Attic Pro® HVAC Utility Lift is rated to lift loads up to and including 250 pounds. With its ease of installation and use, the Attic Pro® makes difficult, time consuming installations fast and safe. The Attic Pro® provides an ideal solution when an abundance of manpower is limited and positioning / installation is required in tight spaces for units such as air handlers. Features/ Benefits Simple adjustment from 14" to 24" to accommodate most residential and commercial joist distances. With 20 Feet of wire rope the Attic Pro can lift the load up over one story. The locking hook ...
Supco Grease Fitting Kit One time installation Provide easy access at hard to reach lubrication points Makes preventative maintenance (PM's) routine Eliminates need for cover removal and equipment disassembly Complete with 10' high pressure tubing and required fittings Tubing rated -60°F to 200°F
Clears condensate drains with a SWOOSH. A lightweight (3 oz.) portable tool designed to blow out drain lines instantly. New larger SWOOSH CO2 cartridges now deliver 1200 PSI of oil free food grade to clear the line. Each unit comes equipped with a tapered fitting to work on 3/8in. - 3/4in. drain openings. Flexible hose assembly maneuvers through cabinets, coils and hard to reach drains. Cartridges are environmentally safe and recyclable. No need for air or nitrogen tanks. Reduces labor costs and time on service calls. Note: This is priced per pack. 6 units per pack. This has a minimum ...