V8 Original Vegetable Juice, 11.5 oz, 24 Count
Write a Review
|
Questions & Answers (0)
Product Description
This uniquely satisfying blend of vegetable juice is an excellent source of vitamins A and C, helps you get two servings of vegetables in every delicious 8 oz. glass for your balanced lifestyle. All this for only 45 calories per serving. This V8 Original 100% vegetable juice has no sugar added and no artificial colors or flavors.
• 100% vegetable juice
• Comes in 11.5 oz. can
• 24 cans per pack
• Ingredients: vegetable juice (water and concentrated juices of tomatoes, carrots, celery, beets, parsley, lettuce, watercress, spinach), salt, vitamin C (ascorbic acid), beta carotene, natural flavoring, citric acid
• No sugar added
• No artificial flavors and colors
• Contains two servings of fruit per can
PRICE
$58.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 11.5 oz. |
Product Details
| Type | Beverages |
| Flavor | Vegetable |
| Package Type | Box |
| Package Quantity | 24 |
| Description | V8 Original Vegetable Juice |
| Manufacturers Part Number | 900-00092 |
| Gluten Free | No |
| Brand | V8 |