Basins & Carafes
Related Products
The Blickman 7795SS-4 Hackensack Cart-Washable IV Stand is designed for processing through today's cart washers. Built specifically to withstand high temperatures and cleaning fluids, with weep holes in the pole and base for fluid drainage. Field-tested for durability. This model comes on a 24" diameter, polished die cast aluminum base with 2-1/2" twin-wheel hooded casters. It features a 1" outside diameter base pole and 3/4" outside diameter extension pole with Twist-lock height adjustment and a four-hook ram's horn. 74" to 110" height adjustment. All stands feature poly-coated, secure ...
The Blickman 1410SS-4 IV Stand sits on a 22" diameter stainless steel base with Wall Savers™ to protect against scuff marks. The Tru-Loc™ friction knob secures height position. The 1410SS-4 IV Stand travels on four, 2" hard rubber casters. Height adjustment is 51-3/4" to 94". Features 4-hook ram's horn hooks. Minimal assembly required.
Blickman 7794SS Stainless Steel IV Stand with 5-Leg Base, 2-Hook, 67" - 98" Height The Blickman 7794SS 5-Leg IV Stands sit on a 24" diameter, polished die cast aluminum base with Wall Saver™ end caps to protect against scuffmarks. The 7794SS IV stands feature a stainless steel pole, a height adjustment of 67" to 98", and an automatic thumb control height adjustment mechanism. The 7794SSIV 5-leg IV poles offer a two-hook interchangeable ram's horn and feature poly-coated, secure grip hooks for protection. The 7794SS 5-leg IV stands travel on 3" hard rubber swivel casters. All stands ...
An intermediate bulk container tilt support stand is designed to provide a secure tilting of containers for complete draining. The adjustable height of the stand allows for easy access to valve connections and minimizes user bending and twisting. To use, simply place the container on the stand. When the container is in the secure position, start the draining process. As the fluid flows from the container, the rear of the stand platform will rise up creating an angle for a better release of fluids. Features: Tilt rises as weight diminishes Easily cleanable, stainless steel construction ...
Blickman's 1371SS RH IV Stand features a heavy duty 1 1/4" stainless steel pole on a 6 leg stainless steel low center gravity base. Adjust its' height (52" 90") via a Tru Loc™ mechanism and hang IV bags on 8 hooks. Features: 8 (Rake) Hook Removable Adapter (hooks loop to the left) 1 1/4" heavy duty stainless steel pole Tru Loc™ height adjustment mechanism Height Adjustment: 52" 90" 23 3/8" diameter, 6 leg stainless steel low center gravity base 3" roller blade casters 4 Hook Removable Adapter 6 Hook Removable Adapter