ESI Digital Battery/Electrical System Tester W/Printer - 726
Write a Review
|
Questions & Answers (0)
Product Description
The 726 performs a complete starting and charging system analysis along with a diagnosis of battery condition. The user is guided through the test sequence via step-by-step prompts on the LCD display. The built-in printer provides hard copy test results for customers, management and better record keeping. The Battery condition test covers 6 and 12 Volt batteries, including new Start/Stop AGM batteries. The Starting/Charging test covers both 12 and 24 Volt Systems. The tester is multi-lingual, displaying all of its functions in 7 different languages.Battery test results include State of Health %, State of Charge % and actual CCA capacity. The 726 tests the following types of batteries; Regular Flooded, Enhanced Flooded, AGM Flat Plate, AGM Spiral and VRLA/GEL.
The charging system test checks both loaded and unloaded alternator charging voltage and AC ripple voltage for bad diodes.
PRICE
$729.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 7 in |
| Height | 7 in |
| Weight | 9 lbs |
Product Details
| Type | Electrical System Tester |
| Color | Black |
| Operating Temperature | 0F to 120F |
| Power Requirement | Uses power of battery under test |
| Components | Digital Battery/Electrical System Tester With Printer |
| Material | Plastic/ Metal/ Electronics |
| Max Voltage Source | 7 V |
| Package Quantity | 1 |
| Manufacturers Part Number | 726 |
| Brand | ESI |