Features and Benefits:
- Load tests 12V batteries
- Tests Alternators
- Tests Regulators
- Tests Starters
- 500 AMP Capacity
Product Details
| Voltage | 12 V |
| Components | Battery Tester, Clamps |
| Material | Plastic/ Metal/ Electronics |
| Package Quantity | 1 |
| Description | 500 Amp Carbon Pile Battery Tester |
| Color | Blue |
| Manufacturers Part Number | 45115 |
| Amperage | 500 A |
| Brand | FJC |