Midtronics Digital Battery Analyzer For 6V/12V Bat - MDX-640
Write a Review
|
Questions & Answers (0)
Product Description
Introducing the MDX-600 series from Midtronics, worldwide leader in battery and electrical diagnostics. The new MDX-600 series combines over 20 years of experience and innovation gained from selling essential tools to nearly every car and truck OEM in the world, with the industry standard conductance technology for battery testing, which makes testing safe, fast, and simple. Battery conductance analyzer includes: MDX-600 series analyzer, MDX-640 software 9installed), manual, stud adapters, and 4 cable set. Print results with the optional IR printer (sold separately).
PRICE
$829.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 12 in |
| Weight | 51 lbs |
Product Details
| Color | Black |
| Operating Temperature | 0F to 120F |
| Power Requirement | Internal Battery |
| Components | "Battery Analyzer, Cables" |
| Material | Plastic/ Metal/ Electronics |
| Max Voltage Source | 12 V |
| Package Quantity | 1 |
| Manufacturers Part Number | MDX-640 |
| Brand | Midtronics |