ShopSol Polyurethane Drafting Stool - Black
Write a Review
|
Questions & Answers (0)
Product Description
ShopSol all purpose 300 lbs capacity workbench chair is ideal for rugged environments providing ergonomic advantages for the end user. Polyurethane seat and back construction is designed to resist punctures, tears and moisture absorption. Seat height designed with a pneumatic cylinder activated with a single lever from 25" to 35". Back rest height and depth are adjustable manually. Built in hand grip in backrest allows for easy movement in work area. Footring with adjustable height gravity fed system is easy to use with no handles to lock in position. Rugged steel base includes 5 non-marking glides.
PRICE
$349.95
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Seat Width | 18 in |
| Seat Depth | 16-1/2 in |
| Seat Height | 25 - 35 in |
| Min Seat Height | 25 in |
| Max Seat Height | 35 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
Product Details
| Type | Task Stool |
| Frame Color Family | Black |
| Color | Black |
| Mobile or Stationary | Stationary |
| Seat Color Family | Black |
| Casters Included | No |
| Antimicrobial | No |
| Description | Polyurethane Drafting Stool |
| Package Quantity | 1 |
| Frame Material | Metal |
| Arm Type | Armless |
| Manufacturers Part Number | 1010275 |
| Back Type | Low Back |
| Seat Material | Polyurethane |
| Brand | ShopSol |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | BIFMA |