ANCRA Cargo® Load Binder Chain, 11 -3/8" Bulk 6600 LBS WLL 200' Barrel, Gold
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for a variety of heavy-duty tasks and applications, Ancra Cargo®'s 3/8-in. grade 70 chain comes made with tough carbon steel that has been heat-treated and 100% proof-tested to 2 times its original working load limit rating to a total of 6,600 lbs. Having been finished with zinc-plated gold chromate, our chain can withstand years of use in harsh conditions and resist rust and corrosion.
To ensure the quality of our grade 70 chain, our chain is made to NACM standards per specifications of the Department of Transportation and CCMTA for tie down use with properly marked links. Our 3/8-in. grade 70 chain comes sold as 200-ft. of chain in 1 barrel, which has been color-coded as green for easy identification.
To ensure the quality of our grade 70 chain, our chain is made to NACM standards per specifications of the Department of Transportation and CCMTA for tie down use with properly marked links. Our 3/8-in. grade 70 chain comes sold as 200-ft. of chain in 1 barrel, which has been color-coded as green for easy identification.
PRICE
$1,329.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 200 ft |
| Weight | 273 lbs |
| Chain Size | 3/8 in |
| Working Load Weight Limit | 6600 lbs |
Product Details
| Assembly Required | No |
| Type | Bulk Chain |
| Color | Gold |
| End Fitting | No Hooks |
| Style | Endless |
| Finish Type | Zinc-Plated Chromate |
| Material | Carbon Steel |
| Package Type | Barrel |
| Package Quantity | 1 |
| Manufacturers Part Number | 45880-11 |
| Grade | 70 |
| Brand | Ancra |