Ancra® 43563-10 Bottom Mount Standard Web Winch
Write a Review
|
Questions & Answers (0)
Product Description
Ancra® 43563-10 Standard Bottom Mount Web Winch
Standard weld-on bottom mount winches are made of high strength steel with a black power coated finish for durability. Winches meet DOT, WSTDA-T3 and Canadian Standard 905. They accept webbing up to 4" in width and has a WLL of 5,500 lbs..
Standard weld-on bottom mount winches are made of high strength steel with a black power coated finish for durability. Winches meet DOT, WSTDA-T3 and Canadian Standard 905. They accept webbing up to 4" in width and has a WLL of 5,500 lbs..
PRICE
$34.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/5 in |
| Width | 3-1/2 in |
| Height | 5.4 in |
| Weight | 10 lbs |
| Ultimate Load Strength Weight Capacity | 16,500 lbs |
| Working Load Weight Limit Range | 5001 to 15,000 lbs |
| Ultimate Load Strength Capacity Range | 15,001 to 50,000 lbs |
| Working Load Weight Limit | 5500 lbs |
Product Details
| Assembly Required | No |
| Type | Bottom Mount Standard Web Winch |
| Color | Black |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 43563-10 |
| Brand | Ancra |