ANCRA Cargo® 41"L Combination Box End Winch Bar, Yellow - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
The combination box end silver and yellow winch bar has improved strength and durability, a tapered end, and a boxed opposite end for better leverage and grip. The tapered and angled end makes it easy to insert into the winch cap and provides leverage during operation, while the handle has two knurled sections for superior grip and control. A flanged mushroom tip keeps the bar in the winch cap during use. As a combination winch bar, the combination box end Ergo 360° bar can be used to release tension on chain binders, and the boxed end design provides improved grip and leverage.
Made with high-quality heat-treated materials, the combination box end silver and yellow winch bar has improved strength and durability, meaning you'll be able to rely on it for securing heavy cargo for years. The winch bar has been cycle-tested to simulate years of heavy use and corrosion, so you can be confident using the bar in any condition. Built for efficiency and ease, Ancra® winch bars remain the standard for tie-down equipment.
Made with high-quality heat-treated materials, the combination box end silver and yellow winch bar has improved strength and durability, meaning you'll be able to rely on it for securing heavy cargo for years. The winch bar has been cycle-tested to simulate years of heavy use and corrosion, so you can be confident using the bar in any condition. Built for efficiency and ease, Ancra® winch bars remain the standard for tie-down equipment.
PRICE
$227.70 Sold in packages of 6 / $37.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41 in |
| Width | 9 in |
| Height | 4 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Type | Winch Bar |
| Package Quantity | 6 |
| Color | Yellow |
| Manufacturers Part Number | 42313-12 |
| Brand | Ancra |