ANCRA Cargo® Chain Assemblies 3/8" x 10' C/W G80 Hook, Gold
Write a Review
|
Questions & Answers (0)
Product Description
Ancra Cargo®'s grade 70 XHD 3/8-in. x 10-ft. chain assembly is an ideal choice for heavy-duty tie-down tasks. Built with strong carbon alloy steel and finished with zinc-plated gold chromate for resistance against rust and corrosion, the chain assembly is extremely durable. Having been heat-treated, the assembly is also 100% proof-tested to twice its original working load limit for a total WLL of 6,600 lbs.
Oversized grade 80 clevis hooks provide improved strength over grade 70 construction and are similarly heat-treated for improved performance, while increased material in the neck of the hook helps to reduce cracking due to trapped side pulls. The grade 70 XHD 3/8-in. x 10-ft. chain assembly with grade 80 clevis hooks is made to NACM standards per specifications of the Department of Transportation & CCMTA for tie-down use with properly marked links and aluminum tags with stamped WLL information. Large G80 clevis hooks for improved strength
Oversized grade 80 clevis hooks provide improved strength over grade 70 construction and are similarly heat-treated for improved performance, while increased material in the neck of the hook helps to reduce cracking due to trapped side pulls. The grade 70 XHD 3/8-in. x 10-ft. chain assembly with grade 80 clevis hooks is made to NACM standards per specifications of the Department of Transportation & CCMTA for tie-down use with properly marked links and aluminum tags with stamped WLL information. Large G80 clevis hooks for improved strength
PRICE
$95.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Weight | 17 lbs |
| Chain Size | 3/8 in |
| Working Load Weight Limit | 6600 lbs |
Product Details
| Assembly Required | No |
| Type | Chain Assembly |
| Color | Gold |
| End Fitting | Grab Hook |
| Style | Straight |
| Finish Type | Zinc-Plated Chromate |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 50364-38-10 |
| Grade | 70 |
| Brand | Ancra |