ANCRA Cargo® Load Binder Chain, 5/16" x 16' with Clevis Hooks Pail 4700 LBS WLL, Gold
Write a Review
|
Questions & Answers (0)
Product Description
Designed for heavy-duty securement, the grade 70 5/16-in. x 16-ft. chain assembly pail provides high-performance strength and long-lasting quality you can depend on. Made with heat-treated carbon alloy steel, the chain assembly has been 100% proof-tested to twice its original working load limit for a total strength capacity of 4,700 lbs. For protection against rust and corrosion, the chain has been coated with a zinc-plated gold chromate coat so it will last for years despite exposure to harsh conditions.
The attached alloy steel clevis hooks provide a solid connection to anchor points and have been similarly heat-treated for improved strength. The grade 70 5/16-in. x 16-ft. chain assembly is made to NACM standards per specifications of the Department of Transportation & CCMTA for tie-down use with properly marked links and aluminum tags with stamped WLL information.
The attached alloy steel clevis hooks provide a solid connection to anchor points and have been similarly heat-treated for improved strength. The grade 70 5/16-in. x 16-ft. chain assembly is made to NACM standards per specifications of the Department of Transportation & CCMTA for tie-down use with properly marked links and aluminum tags with stamped WLL information.
PRICE
$97.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 ft |
| Weight | 19.5 lbs |
| Chain Size | 5/16 in |
| Working Load Weight Limit | 4700 lbs |
Product Details
| Assembly Required | No |
| Type | Chain Assembly |
| Color | Gold |
| End Fitting | Grab Hook |
| Style | Straight |
| Finish Type | Zinc-Plated Chromate |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 45881-10-16-SP |
| Grade | 70 |
| Brand | Ancra |