ANCRA Cargo® Load Binder, 1/4" - 5/16, Ratchet 2600 LBS WLL, Gold
Write a Review
|
Questions & Answers (0)
Product Description
Designed to secure transport chain, Ancra Cargo® 1/4-in.-5/16-in. ratchet load binder provides both reliable strength and efficiency. Made of strong, drop-forged steel, the ratchet load binder has a working load limit of 2,500 lbs. A red E-coat paint resists the elements so you can be confident using it in harsh conditions. For smooth operation and efficiency, the ratchet binder also features a pinned barrel and a one-piece handle with a ball and lever release mechanism, while built-in threads prevent over extension of the threads and loss of load carrying capacity. To operate, simply attach chain links to either hook and crank the lever to tighten. The ratchet chain load binder accepts chain from 1/4-in. G70 up to 5/16-in. G43 and comes individually UPC labeled for retail sale and sold as eaches in bulk cartons of 10.
PRICE
$41.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Weight | 4 lbs |
| Working Load Weight Limit | 2500 lbs |
Product Details
| Assembly Required | No |
| Style | Ratcheting |
| Type | Ratchet Binder |
| Material | Steel |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 45943-22 |
| For Use With | 1/4 - 5/16 in Chain |
| Brand | Ancra |