ANCRA Cargo® Load Binder Chain, 3/8" x 20' with Clevis Hooks 6600 LBS WLL, Gold - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Ancra Cargo®'s grade 70 3/8-in. x 20-ft. chain assembly in a pail provides the high-performance durability you expect from quality tie-downs for securing heavy loads. Built for strength, the chain assembly is made with carbon alloy steel, which has been heat-treated and proof-tested to twice its original working load limit for a total capacity of 6,600 lbs. To protect the assembly from rust and corrosion, the chain has been coated with a zinc-plated gold chromate finish.
The attached alloy steel clevis hooks have been similarly heat-treated for improved strength. The grade 70 3/8-in. x 20-ft. chain assembly is made to NACM standards per specifications of the Department of Transportation & CCMTA for tie-down use with properly marked links and aluminum tags with stamped WLL information.
The attached alloy steel clevis hooks have been similarly heat-treated for improved strength. The grade 70 3/8-in. x 20-ft. chain assembly is made to NACM standards per specifications of the Department of Transportation & CCMTA for tie-down use with properly marked links and aluminum tags with stamped WLL information.
PRICE
$1,159.50 Sold in packages of 10 / $115.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Weight | 29 lbs |
| Chain Size | 3/8 in |
| Working Load Weight Limit | 6600 lbs |
Product Details
| Assembly Required | No |
| Type | Chain Assembly |
| Color | Gold |
| End Fitting | Grab Hook |
| Style | Straight |
| Finish Type | Zinc-Plated Chromate |
| Material | Carbon Steel |
| Package Quantity | 10 |
| Manufacturers Part Number | 45881-11-20 |
| Grade | 70 |
| Brand | Ancra |